SANWA SUPPLY Keyboard Cable Programmable

Sebelum PPN:
Rp2.499.900
Spesifikasi
Cable Length (m)About 1.6
Connector ShapeUSB A connector
InterfaceUSB
KeyNumeric keypad: Yes
Key layoutJapanese
Key pitch (mm)19
Key stroke (mm)4±0.5
KeyboardSize: Standard
Mass (g)About 870
Number of Keys108 keys
Operating Force45g
Printing MethodLaser printing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsProduct body, keycap removal tool, instruction manual
Size (mm)W443xD134xH33.6
Suitable ModelsPC with Windows (DOS / V)
Supported OSWindows 11.10
SwitchKey switch: Membrane
TypeSlim type: Standard
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This programmable keyboard has a standard 108-key keyboard and can be assigned text or shortcut functions using dedicated software.
You can customize a total of 43 keys, including the F1 to F12 keys and the numeric keypad, to your liking.
You can switch between standard mode (no allocation) and allocation mode with the push of a button.
You can assign frequently used email addresses and words (English only) to the keys to reduce input time. The assigned functions are stored in the memory of the numeric keypad, so once you set them, you can use the same functions even on a computer that does not have the driver installed. The cover of the key top can be removed, so you can attach stickers with the assigned characters. *Stickers are not included.
It is a solid membrane key system with deep keys. * The assigned function may not work properly depending on the application or device. * Hiragana, katakana, and kanji cannot be assigned. * Only users with administrator privileges can install the setting software and change the settings. General users can also use the configured numeric keypad. * The "Ctrl" key, "Alt" key, "Shift" and "Windows" keys cannot be assigned alone. They can be assigned by combining them with other keys. For example, shortcut functions such as "Ctrl" + "C" can be assigned. * Key repeat (while holding down the key) will not work for assigned characters or functions. * Up to 30 characters can be assigned per key.
*The assigned functions may not work properly depending on the application or device.
* Hiragana, katakana and kanji characters cannot be assigned.
* Only users with administrator privileges can install the setting software and change the settings. General users can also use the configured numeric keypad.
*The "Ctrl" key, "Alt" key, "Shift" and "Windows" keys cannot be assigned individually. They can be assigned in combination with other keys. For example, shortcut functions such as "Ctrl" + "C" can be assigned.
*Key repeat (holding down a key) will not work for assigned letters or functions.
*Up to 30 characters can be assigned per key.

Ulasan Produk

Tidak ada ulasan