SANWA SUPPLY Keyboard Bluetooth/Wireless USB

Sebelum PPN:
Rp1.699.900
Spesifikasi
Applicable StandardBluetooth 5.1 Class2
Communication Distance (m)10 *Depends on the usage environment.
Continuous Operation Time240 hours *When the Numlock and Capslock LEDs are off
Continuous Standby Time26000 hours
InterfaceUSB
KeyPantograph
Key layoutJapanese
Key pitch (mm)19
Key stroke (mm)1.6±0.2
Number of Keys112 keys
Operating Force53±5g
Printing MethodLaser printing
ProfileHID (Human Interface Device Profile)
Recharging Time (hour)About 4
Set ContentsInstruction manual, main unit, charging cable, receiver
Suitable BatteryRechargeable battery
Suitable ModelsWindows PC with built-in Bluetooth module, Mac series with macOS, Android smartphone, iPhone series, iPad series, or PC with USB port whose USB port is guaranteed by the computer manufacturer
Supported OSWindows 11, 10, macOS (Sequoia) 15, macOS (Sonoma) 14, macOS (Ventura) 13, macOS (Monterey) 12, macOS (Big Sur) 11, Android 11-15, iOS 14-18 *Kana input not supported, iPadOS 14-18 *Kana input not supported
Type of ConnectionBluetooth, 2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It supports both Bluetooth and 2.4GHz, allowing you to choose the connection method that best suits your environment.
The recessed key shape fits your fingertips, reducing typing errors.
It can connect to three devices simultaneously and easily switch between them with one touch.
It is compatible with a wide range of operating systems, including Windows, Mac, iOS, and iPadOS, and can be used in multiple environments.
The laptop-like pantograph structure allows for quiet and easy keystrokes.
It is equipped with a large enter key that is convenient when entering Japanese.
The key surface is specially coated to provide a smooth and comfortable touch.
The height can be adjusted in two stages, allowing you to input comfortably according to your posture and usage style.
Dedicated hotkeys allow you to quickly adjust the volume, perform search operations, and more with just one touch.
Equipped with a copilot key that supports AI operation, it improves work efficiency.
A metal plate is built into the keyboard, providing a solid typing feel and high durability.
It is USB rechargeable, so there is no need to change batteries, and it can be used repeatedly, making it economical.
It comes with a power switch to prevent accidental input when not in use or when carrying it around.
Feature
Specification
Numeric keypad: Yes, Quiet: No

Ulasan Produk

Tidak ada ulasan