SANWA SUPPLY keyboard

Sebelum PPN:
Rp2.099.900
Spesifikasi
Applicable StandardBluetooth Ver5.1 Class 2
Communication Distance (m)10 (depending on usage environment)
Continuous Operation Time266 hours
Continuous Standby Time7900 hours
Key TypePantograph
Key layoutEnglish
Key pitch (mm)17.5
Key stroke (mm)1.3±0.2
KeyboardCompact (without numeric keypad)
Number of Keys64 keys
Operating Force60±20g
Printing MethodSilk printing
ProfileHID (Human Interface Device Profile)
Recharging Time (hour)About 4
Set ContentsInstruction manual, keyboard, charging cable
Suitable BatteryRechargeable battery
Suitable ModelsExclusive model for the 10.9-inch iPad (10th generation) released in 2022.
Supported OSiPadOS 16
TypeSlim type
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a dedicated Bluetooth keyboard touchpad for the 10.9-inch iPad (10th generation) that can be separated from the case and keyboard with a magnet, allowing you to operate your iPad like a laptop. Pointer movement has become more comfortable
Designed specifically for the 10.9-inch iPad (10th generation), it fits perfectly on the iPad.
When the case is closed, both the iPad and the keyboard enter sleep mode, using the same pantograph key system as laptops with an auto-sleep function. The shape of the key is an isolation type to reduce catching of nails.
Built-in economical and eco-friendly lithium-ion battery that can be recharged repeatedly.
The charging port of the keyboard adopts a USB Type C port. You can charge the keyboard with the iPad charging cable.
Equipped with convenient shortcut keys for operations such as home button and volume adjustment Equipped with a pen holder function that can fix the stylus on the side
Feature
Specification
Numeric keypad: No, Quiet: No, Isolation: Yes, Touch pad: Yes, Antibacterial treatment: No, Power switch: Yes

Ulasan Produk

Tidak ada ulasan