SANWA SUPPLY keyboard

Sebelum PPN:
Rp989.900
Spesifikasi
Applicable StandardBluetooth Ver5.0 Class 2
Communication Distance (m)10 (depending on usage environment)
Continuous Operation Time200 hours
Continuous Standby Time1000 hours
Key TypeThin membrane
Key layoutJapanese
Key pitch (mm)18
Key stroke (mm)3.2
KeyboardStandard
Number of Keys109 keys
Operating Force60±10g
Printing MethodLaser printing
ProfileHID (Human Interface Device Profile)
Set ContentsInstruction manual, keyboard, AAA batteries (for testing)
Suitable Battery1 AAA battery
Suitable ModelsWindows PC with built-in Bluetooth module, Mac series with tablet macOS Android smartphone, tablet iOS iPhone series, iPad series
Supported OSWindows 11.10.8.1.8.7,macOS(Ventura)13,macOS(Monterey)12,macOS(BigSur)11,macOS 10.15~10.12,Android 12~7,iOS 16~14,iPadOS 16~14
TypeSlim type
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a quiet type with much less key touch noise than conventional membrane keyboards.
You can connect to devices with built-in BLUETOOTH, such as computers and smartphones, without a receiver.
Compatible with various devices such as Windows, Android, macOS, iOS, iPadOS.
You can connect up to 3 devices at the same time, and you can instantly switch between devices with the push of a button.
Comes with an LED that lets you know the state of Numlock and Capslock at a glance. When the battery level is low, the LED will display in advance, so you can replace the battery before it runs out completely.
Standard Japanese 109A layout keyboard Equipped with convenient hotkeys for volume adjustment, brightness adjustment, etc. Comes with an on/off switch to prevent malfunction and battery consumption when not in use.
* Special functions (screen brightness adjustment, volume up / down, etc.) that are assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard.
* Commands before Windows starts (BIOS settings, SCSI board settings, etc.) may not be available.
Feature
Specification
Numeric keypad: Yes, Quiet: Yes, Isolation: No, Touchpad: No, Antibacterial treatment: No, Power switch: Yes

Ulasan Produk

Tidak ada ulasan