SANWA SUPPLY keyboard

Sebelum PPN:
Rp759.900
Spesifikasi
Communication Distance (m)10*Varies depending on usage environment
Connector ShapeUSB A connector
Continuous Operating Time (hour)260, Mouse: 510
InterfaceUSB
Key TypeThin membrane
Key layoutJapanese
Key pitch (mm)18
Key stroke (mm)2.2
Mass (g)2 (receiver)
Number of Buttons3 (left button/right button/wheel (scroll) button)
Number of Keys109 keys
Operating Force50±5g
Printing MethodLaser printing
Resolution1200
Set ContentsInstruction manual, keyboard, receiver, 2 AAA batteries (for testing)
Suitable Battery2 AAA batteries Mouse: 1 AA battery
Suitable ModelsWindows-equipped (DOS/V) computer *However, a model that has a USB port and guarantees the operation of the computer manufacturer's USB port
Supported OSWindows:11/10/8.1/8/7
TypeSlim type, keyboard size: standard
Type of Connection2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keyboard Features Standard keyboard with standard Japanese layout that fits comfortably in the hand 25% more compact than conventional products with the standard layout. Compact yet easy to hit.
Uses thin keys with a key stroke of 2.2 mm. Light key input is possible with a shallow stroke.
Frequency "2.4GHz" type with long reach of radio waves. It can operate from a distance of up to 10m.
An isolation keyboard with independent keys that make it difficult to accidentally press the next key.
Standard Japanese 109A layout keyboard
Mini size receiver that does not get in the way even when connected to USB
NUMLOCK・ScrollLock can be seen at a glance with LED Mouse with function that displays with LED when the battery is running low Features Simple wireless mouse that is symmetrical and easy to use.
The click sound is very quiet, so you can operate your computer without disturbing others.
Equipped with a blue LED with high reading sensitivity. A sensor reads movement and realizes precise, natural movement.
A receiver that can be carried and stored while still plugged into a laptop.
It is a wireless type that can be used without worrying about cables.
The 2.4GHz digital band, which is resistant to radio interference, enables stable data communication over a wide range of 10m radius.
The receiver can be stored inside the battery cover of the mouse for peace of mind.
Equipped with an ON/OFF switch to prevent battery consumption when not in use.
It is highly energy efficient and has a battery life of about 2 years.
*Limited when there is no radio wave interference. * It may be difficult to operate on some surfaces such as transparent glass.
Feature
Specification
Receiver storage: No, Numeric keypad: Yes, Quiet: No The included mouse is silent. , Isolation: Yes, Touchpad: No, Angle adjustment: Yes, Antibacterial processing: No, Power switch: No, Horizontal scroll function: No

Ulasan Produk

Tidak ada ulasan