SANWA SUPPLY keyboard

Sebelum PPN:
Rp549.900
Spesifikasi
Communication Distance (m)10*Varies depending on usage environment
Connector ShapeUSB A connector
Continuous Operating Time (hour)260
Continuous Standby Time20000 hours
InterfaceUSB
Key TypeThin membrane
Key layoutJapanese
Key pitch (mm)18
Key stroke (mm)2.2
Mass (g)2 (receiver)
Number of Keys109 keys
Operating Force50±5g
Printing MethodLaser printing
Set ContentsInstruction manual, keyboard, receiver, 2 AAA batteries (for testing)
Suitable BatteryAAA battery + 2
Suitable ModelsWindows-equipped (DOS/V) computer *However, a model that has a USB port and guarantees the operation of the computer manufacturer's USB port
Supported OSWindows:11/10/8.1/8/7
TypeSlim type, keyboard size: standard
Type of Connection2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard keyboard with a standard Japanese layout that fits comfortably in your hand. Compact yet easy to hit.
Uses thin keys with a key stroke of 2.2 mm. Light key input is possible with a shallow stroke.
Frequency "2.4GHz" type with long reach of radio waves. It can operate from a distance of up to 10m.
An isolation keyboard with independent keys that make it difficult to accidentally press the next key.
Standard Japanese 109A layout keyboard
Mini size receiver that does not get in the way even when connected to USB
Equipped with an LED that lets you know NUMLOCK and ScrollLock at a glance
Feature
Specification
Receiver Storage: No, Numeric Keypad: Yes, Quiet: No, Isolation: Yes, Touch Pad: No, Angle Adjustment: Yes, Antibacterial Treatment: No, Power Switch: No

Ulasan Produk

Tidak ada ulasan