SANWA SUPPLY keyboard

Sebelum PPN:
Rp899.900
Spesifikasi
Communication Distance (m)10*Varies depending on usage environment
Connector ShapeUSB A connector
Continuous Operating Time (hour)120, mouse:
InterfaceUSB
Key TypeThin membrane
Key layoutJapanese
Key pitch (mm)18
Key stroke (mm)3.2
Mass (g)2 (receiver)
Number of Buttons5 (left button/right button/wheel (scroll) button/back button/forward button)
Number of Keys109 keys
Operating Force60±10g
Printing MethodLaser printing
Resolution800/1200/1600
Set ContentsInstruction manual, keyboard, mouse, receiver, AAA batteries (for keyboard test), AA batteries (for mouse test)
Suitable Battery1 x AAA battery, mouse: 1 x AA battery
Suitable ModelsWindows-equipped (DOS/V) computer *However, a model that has a USB port and guarantees the operation of the computer manufacturer's USB port
Supported OSWindows:11/10/8.1/8/7
TypeSlim type, keyboard size: standard type
Type of Connection2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Silent type with significantly less key touch sound than conventional membrane keyboards.
Comes with a silent type mouse that does not make a ticking sound. All buttons are silent, so you can use it without worrying about the operation sound when teleworking in public spaces or at home.
It features a forward button that goes back to a simple symmetrical mouse.
Equipped with a blue LED with high reading sensitivity. A sensor reads movement and realizes precise, natural movement.
Frequency "2.4GHz" type with long reach of radio waves. It can operate from a distance of up to 10m.
A standard Japanese 109A layout keyboard with a mini size receiver that does not get in the way even when connected to a USB.
Equipped with an LED that shows NUMLOCK and ScrollLock at a glance
Feature
Specification
Receiver storage: Yes Can be stored by removing the battery cover, Numeric keypad: Yes, Silent: Yes, Isolation: No, Touch pad: No, Angle adjustment: No, Antibacterial treatment: No, Power switch: Yes, Horizontal scroll function: No

Ulasan Produk

Tidak ada ulasan