SANWA SUPPLY keyboard

Sebelum PPN:
Rp549.900
Spesifikasi
Communication Distance (m)10*Varies depending on usage environment
Connector ShapeUSB A connector
Continuous Operation Time120 hours
Continuous Standby Time5000 hours
InterfaceUSB
Key TypeThin membrane
Key layoutJapanese
Key pitch (mm)18
Key stroke (mm)3.2
Mass (g)2 (receiver)
Number of Keys92 keys
Operating Force60±10g
Printing MethodLaser printing
Set ContentsInstruction manual, keyboard, receiver, AAA batteries (for testing)
SizeCompact (keyboard)
Suitable Battery1 AAA battery
Suitable ModelsWindows-equipped (DOS/V) computer *However, a model that has a USB port and guarantees the operation of the computer manufacturer's USB port
Supported OSWindows11/10/8.1/8/7
TypeSlim
Type of Connection2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared to conventional membrane keyboards, the key touch sound is much quieter. It is ideal for late-night PC work and public facilities. It is a compact keyboard that specializes only in character input by removing the numeric keypad. Frequency "2.4GHz" type with long reach of radio waves. It can operate from a distance of up to 10m. Mini size receiver that does not get in the way even when connected to USB.
Feature
Specification
Receiver storage: Yes Can be stored when the battery cover is removed, Waterproof and dustproof standard: No, Numeric keypad: No, Quiet: Yes, Isolation: No, Touch pad: No, Angle adjustment: No, Antibacterial treatment: No, Power switch: Yes [Mouse], mouse set product: none

Ulasan Produk

Tidak ada ulasan