SANWA SUPPLY keyboard

Sebelum PPN:
Rp1.999.900
Spesifikasi
Communication Distance (m)10*Varies depending on usage environment
Connector ShapeUSB A connector
Continuous Operation Time84 hours
Continuous Standby Time3840 hours
InterfaceUSB
Key TypePantograph
Key layoutJapanese
Key pitch (mm)19
Key stroke (mm)1.6±0.2
Operating Force60±20g
Printing MethodSilk printing
Set ContentsInstruction manual, keyboard, receiver, charging cable, angle adjustment stand, storage pouch
SizeCompact (keyboard)
Suitable BatteryRechargeable battery
Suitable ModelsPC with Windows
Supported OSWindows:11, 10, 8.1, 8, 7
TypeSlim
Type of Connection2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-carry foldable structure, model with built-in numeric keypad Long reach of radio waves, frequency "2.4GHz" wireless design. It can operate from a distance of up to 10m. The key pitch is 19mm, which allows you to input with the same feeling as a general full keyboard. It uses the same pantograph key system as a notebook computer. The shape of the key is an isolation type to reduce catching of nails. Small receiver that does not get in the way even when connected to a USB port Built-in economical and eco-friendly lithium-ion battery that can be repeatedly charged. It can be used for about 2 months on a single charge. Equipped with an auto power function that automatically turns the power on and off when the keyboard is opened and closed
Feature
Specification
Receiver Storage: No, Waterproof and Dustproof Standards: No, Numeric Keypad: Yes, Silent: No, Isolation: Yes, Touch Pad: No, Antibacterial Treatment: No, Power Switch: Yes *Turns On/Off by Opening and Closing the Keyboard Special functions (such as screen brightness adjustment and volume up/down) pre-assigned to the function keys of each manufacturer's genuine keyboard cannot be operated from this keyboard.

Ulasan Produk

Tidak ada ulasan