SANWA SUPPLY keyboard

Sebelum PPN:
Rp419.900
Spesifikasi
Cable Length (m)1.5
Connector ShapeUSB A connector
InterfaceUSB
Key TypeThin membrane
Key layoutJapanese
Key pitch (mm)18
Key stroke (mm)3.2
Number of Keys92 keys
Operating Force60±10g
Printing MethodLaser printing
Set ContentsInstruction manual, keyboard
SizeCompact (no numeric keypad) (keyboard)
Suitable ModelsWindows-equipped (DOS/V) computer *However, a model that has a USB port and guarantees the operation of the computer manufacturer's USB port
Supported OSWindows11, 10, 8.1, 8, 7
TypeSlim
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared to conventional membrane keyboards, the key touch sound is much quieter. It is ideal for late-night PC work and public facilities. It is a compact keyboard that specializes only in character input by removing the numeric keypad. Standard Japanese 109A layout keyboard
Feature
Specification
USB hub: None, waterproof and dustproof standards: None, Numeric keypad: None, Quietness: Yes, Isolation: None, Touch pad: None, Angle adjustment: None, Antibacterial treatment: None

Ulasan Produk

Tidak ada ulasan