Spesifikasi
| Cable Length (m) | 1.5 |
|---|---|
| Connector Shape | USB A connector |
| Interface | USB |
| Key Type | Thin membrane |
| Key layout | Japanese |
| Key pitch (mm) | 18 |
| Key stroke (mm) | 3.2 |
| Number of Keys | 109 keys |
| Operating Force | 60±10g |
| Printing Method | Laser printing |
| Set Contents | Instruction manual, keyboard |
| Size | Standard (keyboard) |
| Suitable Models | Windows-equipped (DOS/V) computer *However, a model that has a USB port and guarantees the operation of the computer manufacturer's USB port |
| Supported OS | Windows11, 10, 8.1, 8, 7 |
| Type | Slim |
| Type of Connection | Wired |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Quiet type with significantly less key touch sound than conventional membrane keyboards. Ideal for late-night PC work and public facilities. Standard Japanese 109A layout keyboard.
Feature
SpecificationUSB hub: No, waterproof and dustproof standards: No, Numeric keypad: Yes, Quiet: Yes, Isolation: No, Touch pad: No, Angle adjustment: No, Antibacterial treatment: No
Ulasan Produk
Tidak ada ulasan




















































































































































