SANWA SUPPLY keyboard

Sebelum PPN:
Rp2.599.900
Spesifikasi
Cable Length (m)1.5 * Detachable cable
Connector ShapeUSB A connector
InterfaceUSB
Key Typemechanical
Key layoutJapanese
Key pitch (mm)19
Key stroke (mm)3.0±0.5
Number of Keys108 keys
Operating Force45±10g
Printing MethodLaser printing
Set ContentsInstruction manual, keyboard, cable * Detachable cable
SizeStandard (keyboard)
Suitable ModelsWindows-equipped (DOS/V) computer *However, a model that has a USB port and guarantees the operation of the computer manufacturer's USB port
Supported OSWindows11, 10, 8.1, 8, 7
TypeStandard
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full-fledged mechanical keyboard that uses low-profile mechanical key switches Mechanical key switches with a smooth and light key touch without a click feeling. There is no "clicking" sound peculiar to mechanical keys, and you can type quietly and quickly. Compared to conventional mechanical keyboards, the key stroke is 3.0 mm, which is about 1 mm shallower. Standard design that can be used for business Aluminum body with high rigidity. (Upper case) There is no unpleasant sinking when pressing the key. No drivers required, just plug it into a USB port and it's ready to use.
Feature
Specification
USB hub: No, waterproof and dustproof standards: No, Numeric keypad: Yes, Quietness: No, Isolation: No, Touch pad: No, Angle adjustment: Yes, Antibacterial treatment: No

Ulasan Produk

Tidak ada ulasan