SANWA SUPPLY keyboard

Sebelum PPN:
Rp529.900
Spesifikasi
Cable Length (m)1.5
Connector ShapeUSB A connector
InterfaceUSB
Key TypeMembrane
Key layoutJapanese
Key pitch (mm)19
Key stroke (mm)3.8±0.3
Number of Keys86 keys
Operating Force55±10g
Printing MethodLaser printing
Set ContentsInstruction manual, keyboard
SizeCompact (no numeric keypad) (keyboard)
Supported OSWindows11, 10, 8.1, 8, 7
TypeStandard
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact keyboard that eliminates the numeric keypad and specializes only in character input. Built-in 2 ports of USB2.0HUB. It is convenient for connecting a USB headset or USB memory. The key pitch uses the same 19 mm key pitch characters as the standard keyboard, which are laser printed with excellent durability. It is also possible to stand up the keyboard when it is in the way. With a groove that secures the cable, which is convenient for cable management.
Feature
Specification
USB Hub: Yes, Waterproof and Dustproof Standards: No, Numeric Keypad: Yes, Quiet: No, Isolation: No, Touch Pad: No, Angle Adjustment: Yes, Antibacterial Treatment: No Pre-assigned special functions (screen brightness adjustment, volume up/down, etc.) cannot be operated from this keyboard. *Commands before Windows starts (BIOS settings, SCSI board settings, etc.) may not be available.

Ulasan Produk

Tidak ada ulasan