SANWA SUPPLY keyboard

Sebelum PPN:
Rp2.199.900
Spesifikasi
Applicable StandardBluetooth Ver5.1 Class 2
Communication Distance (m)10*Varies depending on usage environment
Continuous Operation Time50 hours
Continuous Standby Time2400 hours
InterfaceUSB wired connection
Key TypePantograph
Key layoutJapanese
Key pitch (mm)19
Key stroke (mm)1.6±0.2
Operating Force60±20g
Printing MethodSilk printing
ProfileHID (Human Interface Device Profile)
Set ContentsInstruction manual, keyboard, charging cable, angle adjustment stand, storage pouch
SizeCompact (keyboard)
Suitable BatteryRechargeable battery
Suitable ModelsWindows PC with built-in Bluetooth module, Mac series with tablet macOS Android smartphone, tablet iOS iPhone series, iPad series
Supported OSWindows: 11/10/8.1/8/7, mac: macOS(Monterey) 12/macOS(BigSur) 11/macOS 10.12-10.15, Android: Android 12-8 *Wired connection not supported, iOS: iOS 15-11 * Wired connection is not supported, iPadOS: iPadOS 15-13 * Wired connection is not supported
TypeSlim
Type of ConnectionBluetooth/Wired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-carry folding structure, model with a built-in numeric keypad You can connect to devices with built-in BLUETOOTH, such as computers and smartphones, without a receiver. You can use it as a wired keyboard by connecting it to your PC with the included cable. The key pitch is 19mm, which allows you to input with the same feeling as a general full keyboard. It can be used on various devices such as Windows Android macOS iOS. Up to 3 devices can be registered, and the device connection can be changed with the push of a button. It uses the same pantograph key system as a notebook computer. The shape of the key is an isolation type to reduce catching of nails. Built-in economical and eco-friendly lithium-ion battery that can be recharged repeatedly. It can be used for about 2 months on a single charge. Equipped with an auto power function that automatically turns the power on and off when the keyboard is opened and closed. Comes with a special stand that allows you to change the angle of the keyboard.
Feature
Specification
Numeric keypad: Yes, Quiet: No, Isolation: Yes, Touch pad: No, Antibacterial treatment: No, Power switch: Yes *On/off by opening and closing the keyboard Special functions (screen brightness adjustment, volume up/down, etc.) cannot be operated from this keyboard. Angle adjustment: Yes *A special stand is included.

Ulasan Produk

Tidak ada ulasan