SANWA SUPPLY keyboard

Sebelum PPN:
Rp759.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2.4GHz wireless keyboard that supports Type C connection. It can operate from a distance of up to 10m.
Ultra-thin shape with the thinnest part of 6 mm. Even the thickest part is 14.4 mm, which is convenient for carrying and storing.
Uses the same pantograph key method as a laptop computer. The shape of the key is an isolation type to reduce the catching of nails.
Equipped with a large enter key that is convenient when inputting Japanese.
Built-in lithium-ion battery that can be recharged economically and eco-friendly. It can be used for about 2 months on a single charge.
With power ON / OFF switch that is convenient when carrying
A compact keyboard curve with a keyboard width of 365 mm is adopted, even though it has a small receiver numeric keypad that does not get in the way when connected to a USB port. The curved shape makes it easy to press distant keys.
With a stand that can adjust the angle It is a structure that can store the keyboard upright when not in use.
Equipped with function keys that are convenient when operating the media player, such as volume adjustment with a power switch to avoid erroneous input when not in use or when carrying
With LED that shows Numlock on / off at a glance
Feature
Specification
[Keyboard] ■ Number of keys: 103 keys ■ Key arrangement: Japanese ■ Interface: USB ■ Connector shape: USB Type-C connector ■ Key switch: Pantograph ■ Key pitch: 18mm ■ Keystroke: 1.9 ± 0.2mm ■ Operating power: 67g ■ Printing method: Silk printing ■ Receiver storage: Yes ■ Receiver weight: 2g ■ Battery used: Rechargeable battery ■ Charging time: 2 hours ■ Continuous operation time: 48 hours ■ Communication range: 10m * Varies depending on the usage environment. ■ Waterproof and dustproof standard: None ■ Set contents: Instruction manual, keyboard, receiver, charging cable ■ Compatible models: Windows-equipped (DOS / V) computer * However, it has a USB port and guarantees the operation of the computer manufacturer's USB port. Compatible models ■ Supported OS Windows: 11, 10, 8.1, 8, 7 ■ Connection method: 2.4GHz wireless ■ Ten key: Yes ■ Quiet: None ■ Isolation: Yes ■ Touch pad: None ■ Slim type: Slim type ■ Keyboard size: Compact (without ten keys) ■ Angle adjustment: Yes ■ Antibacterial processing: No ■ Power switch: Yes [Mouse] ■ Mouse set product: None ■ Horizontal scroll function: None [Other specifications] * Function keys for laptop computers and genuine keyboards of each manufacturer Special functions pre-assigned to (such as screen brightness adjustment and volume up / down) cannot be operated from this keyboard. * Commands before Windows starts (BIOS settings, SCSI board settings, etc.) may not be available.

Ulasan Produk

Tidak ada ulasan