SANWA SUPPLY keyboard

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A frequency "2.4GHz" type with a long range of radio waves. It can operate from a distance of up to 10m.
Space-saving design with a numeric keypad arranged while saving space with a width of 345m Pantograph keyboard that provides a light input feeling Built-in lithium-ion battery that can be charged repeatedly. Economical + eco.
With power ON / OFF switch that is convenient when carrying
Small receiver that does not get in the way even when connected to a USB port Ultra-compact design that minimizes the size of the receiver Secures a storage space for the receiver on the back of the keyboard Keyboard curve adopted Can be stored upright when it gets in the way
With a stand that can be adjusted in 2 steps
Feature
Specification
[Keyboard] ■ Number of keys: 102 keys ■ Key layout: Japanese ■ Interface: USB ■ Connector shape: USB A connector ■ Key switch: Pantograph ■ Key pitch: 19 mm ■ Key stroke: 2.0 ± 0.1 mm ■ Operating force: 50 ± 20 g ■Printing method: Silk printing ■Receiver storage: Yes ■Receiver weight: 2g ■Batteries used: Rechargeable battery ■Charging time: 3 hours ■Continuous operation time: 180 hours ■Communication range: 10m *Varies depending on usage environment. ■Waterproof and dustproof standards: None ■Set contents: Instruction manual, keyboard, receiver, charging cable ■Compatible models: Windows-equipped (DOS/V) computer ■ Supported OS Windows: 11, 10, 8.1, 8, 7 ■ Connection method: 2.4 GHz wireless ■ Numeric keypad: Yes ■ Quiet: None ■ Isolation: None ■ Touch pad: None ■ Slim type: Slim type ■ Keyboard size: Compact ■Angle adjustment: Yes ■Antibacterial processing: No ■Power switch: Yes [Mouse] ■Mouse set product: No ■Horizontal scrolling function: No special functions (such as screen brightness adjustment and volume up/down) cannot be operated from this keyboard. *Commands before Windows starts (BIOS settings, SCSI board settings, etc.) may not be available.

Ulasan Produk

Tidak ada ulasan