SANWA SUPPLY keyboard

Sebelum PPN:
Rp399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-thin shape with the thinnest part of 7 mm. Even the thickest part is 22 mm, which is convenient for carrying and storing.
Uses the same pantograph key method as a laptop computer. The shape of the key is an isolation type to reduce the catching of nails.
Compact design with a keyboard width of 285 mm without a numeric keypad JIS Z 2801 compliant antibacterial specifications in which an antibacterial agent is kneaded into the keyboard material Antibacterial action suppresses the growth of Escherichia coli and Staphylococcus aureus
Compatible with both Windows and Mac Equipped with function keys that are convenient when operating the media player such as volume adjustment
Feature
Specification
■ Number of keys: 82 keys ■ Key arrangement: Japanese ■ Interface: USB ■ Connector shape: USB A connector ■ Key switch: Pantograph ■ Key pitch: 19mm ■ Keystroke: 2.0 ± 0.3mm ■ Operating power: 60g ■ USB hub: None ■ Printing method: Silk printing ■ Cable length: 1.5m ■ Waterproof and dustproof standard: None ■ Set contents: Instruction manual, keyboard ■ Compatible models: Windows-equipped (DOS / V) PC * However, it has a USB port and is a PC manufacturer USB Models that guarantee port operation ■ Supported OS Windows: 11, 10, 8.1, 8, 7 ■ Supported OS mac: macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15 ■ Connection method: Wired ■ Tenkey: None ■ Quiet: None ■ Isolation: Yes ■ Touchpad: None ■ Slim type: Slim type ■ Keyboard size: Compact (without tenkey) ■ Angle adjustment: None ■ Antibacterial processing: Yes JIS Z 2801 compliant

Ulasan Produk

Tidak ada ulasan