SANWA SUPPLY keyboard

Sebelum PPN:
Rp709.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard English keyboard with 104 keyboards without extra keys.
Uses laser printing with excellent character durability. 19mm pitch key tops are used for the key tops of the character keys.
High durability design that cleared 10 million keystrokes
Feature
Specification
■ Number of keys: 104 keys ■ Key arrangement: English ■ Interface: PS / 2 ■ Connector shape: PS / 2 (mini DIN 6pin) connector ■ Key switch: Membrane ■ Key pitch: 19mm ■ Keystroke: 4.0 ± 0.5mm ■ Operating power: 55 ± 15g ■ USB hub: None ■ Printing method: Laser printing ■ Cable length: 1.8m ■ Waterproof and dustproof standard: None ■ Set contents: Instruction manual, keyboard ■ Compatible models: Windows-equipped (DOS / V) PC * However Models that have a USB port and guarantee the operation of the PC manufacturer's USB port ■ Supported OS Windows: 11, 10, 8.1, 8, 7 ■ Connection method: Wired ■ Tenkey: Yes ■ Quiet: None ■ Isolation: None ■ Touch pad: None ■ Slim type: Standard ■ Keyboard size: Standard ■ Angle adjustment: Yes ■ Antibacterial processing: None * If you use an English keyboard with a Japanese OS, you need to update the driver. * Special functions (screen brightness adjustment, volume up / down, etc.) that are pre-assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard. * Commands before Windows starts (BIOS settings, SCSI board settings, etc.) may not be available.

Ulasan Produk

Tidak ada ulasan