SANWA SUPPLY keyboard

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bluetooth keyboard that can be used on tablets and smartphones
Space-saving design with a numeric keypad arranged while saving space with a width of 345m Pantograph keyboard that provides a light input feeling Built-in lithium-ion battery that can be charged repeatedly. Economical + eco.
With a power ON / OFF switch that is convenient for carrying around. Ultra-compact design keyboard curve that is as small as possible. Can be stored upright when it gets in the way.
With a stand that can be adjusted in 2 steps
Feature
Specification
■ Number of keys: 102 keys ■ Key layout: Japanese ■ Key switch: Pantograph ■ Key pitch: 19mm ■ Keystroke: 2.0 ± 0.1mm ■ Operating power: 50 ± 20g ■ Printing method: Silk printing ■ Multi-pairing: None ■ Use Battery: Rechargeable battery ■ Charging time: 3 hours ■ Continuous operation time: 165 hours ■ Communication range: 10m * Varies depending on the usage environment. ■ Profile: HID (Human Interface Device Profile) ■ Compatible standard: Bluetooth Ver5.1 Class 2 ■ Waterproof and dustproof standard: None ■ Set contents: Instruction manual, keyboard, charging cable ■ Compatible model: Windows installed (DOS / V) PC Android Smartphone / Tablet ■ Supported OS Windows: 11, 10, 8.1, 8, 7 ■ Supported OS Android: Android 11-7 ■ Connection method: Bluetooth ■ Tenkey: Yes ■ Quiet: None ■ Isolation: None ■ Touch pad : None ■ Slim type: Slim type ■ Keyboard size: Compact ■ Angle adjustment: Yes ■ Antibacterial processing: None ■ Power switch: Yes

Ulasan Produk

Tidak ada ulasan