SANWA SUPPLY keyboard

Sebelum PPN:
Rp609.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a keyboard that conforms to the standard JIS Japanese layout without extra keys.
Uses laser printing with excellent character durability. 19mm pitch key tops are used for the key tops of the character keys.
High durability design that cleared 10 million keystrokes
Feature
Specification
■ Number of keys: 109 keys ■ Key arrangement: Japanese ■ Interface: PS / 2 ■ Connector shape: PS / 2 (mini DIN 6pin) connector ■ Key switch: Membrane ■ Key pitch: 19mm ■ Keystroke: 4.0 ± 0.5mm ■ Operating power : 55 ± 15g ■ USB hub: None ■ Printing method: Laser printing ■ Cable length: 1.8m ■ Waterproof and dustproof standard: None ■ Set contents: Instruction manual, keyboard ■ Compatible models: Windows-equipped (DOS / V) PC * However , A model that has a USB port and guarantees the operation of the PC manufacturer's USB port ■ Supported OS Windows: 11, 10, 8.1, 8, 7 ■ Connection method: Wired ■ Tenkey: Yes ■ Quiet: None ■ Isolation: None ■ Touch pad: None ■ Slim type: Standard ■ Keyboard size: Standard ■ Angle adjustment: Yes ■ Antibacterial processing: None

Ulasan Produk

Tidak ada ulasan