Spesifikasi
| Angle Adjustment Range | Yes |
|---|---|
| Connector Shape | A connector |
| Current Consumption | 100 mA or less |
| Interface | USB |
| Key Type | Membrane |
| Key layout | Japanese |
| Key pitch (mm) | 19 |
| Key stroke (mm) | 2.4±0.1 |
| Number of Keys | 112 keys |
| Operating Force | 65±5g |
| Printing Method | Laser printing |
| Set Contents | Keyboard body, instruction manual |
| Suitable Models | Windows-equipped (DOS / V) PCs of each company (* However, models that have a USB port and the PC manufacturer guarantees the operation of the USB port.) |
| Supported OS | Windows 10,8.1,8,7 |
| Type of Connection | Wired |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB keyboard with 3.5m long cable, ideal for connecting home video game consoles Printing Durable laser printing Standard keyboard with standard Japanese layout. Membrane method with firm and deep pressing comfort. With a convenient function that allows you to use the Internet, mail software, and mute in one shot. Compact design that eliminates extra space. Designed to be easy to press by slightly shifting the position of the arrow keys. Larger space key that is often used. With a function that allows drainage from the back of the keyboard when liquid spills. (Not waterproof / drip-proof)
Feature
SpecificationUSB hub: None Isolation: None Key switch: Membrane Keyboard size: Standard Cable length: 3.5m Slim type: Standard Touchpad: None Numeric keypad: Yes Quiet: None
Ulasan Produk
Tidak ada ulasan




















































































































































