SANWA SUPPLY keyboard

Sebelum PPN:
Rp289.900
Spesifikasi
Angle Adjustment RangeYes
Connector ShapeMini DIN 6pin male
Current Consumption100 mA or less
InterfacePS / 2 keyboard interface compliant
Key TypeMembrane
Key layoutJapanese
Key pitch (mm)19
Key stroke (mm)2.4±0.1
Number of Keys112 keys
Operating Force65±5g
Printing MethodLaser printing
Set ContentsInstruction manual
Suitable ModelsEach company's Windows-equipped (DOS / V) personal computer (* However, a model that has a PS / 2 keyboard port and the main unit manufacturer guarantees the operation of the PS / 2 port.)
Supported OSWindows 10,8.1,8,7
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Laser printing with durable printing Firm and deep pressing membrane method. With a convenient function that allows you to use the Internet, mail software, and mute in one shot. Compact design that eliminates extra space. Designed to be easy to press by slightly shifting the position of the arrow keys. Larger space key that is often used. With a function that allows drainage from the back of the keyboard when liquid spills. (Not waterproof / drip-proof)
Feature
Specification
USB hub: None Isolation: None Key switch: Membrane Keyboard size: Standard Cable length: 1.4m Slim type: Standard Touchpad: None Numeric keypad: Yes Quiet: None

Ulasan Produk

Tidak ada ulasan