SANWA SUPPLY keyboard

Sebelum PPN:
Rp799.900
Spesifikasi
Connector ShapeUSB A connector
Current Consumption100 mA or less
InterfaceUSB
Key layoutJapanese
Key pitch (mm)18 (* Excluding some keys)
Key stroke (mm)1.5±0.5
Number of Keys100 keys
Operating Force98±10g
Printing MethodSilk printing
Set ContentsMain unit, instruction manual and warranty card
Suitable ModelsPC with Windows (DOS / V)
Supported OSWindows 10,8.1,8,7
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIS Z2801 compliant antibacterial specifications with antibacterial agent kneaded into the keyboard material. Antibacterial action suppresses the growth of Escherichia coli and Staphylococcus aureus. The dustproof and waterproof design that clears IP68 allows the keyboard to be washed completely. It is a hard type silicon keyboard with a board mounted inside the keyboard. It is more rigid than conventional silicon keyboards and reduces key sinking. Dirt can be wiped off with a wet tissue. It also supports wiping and disinfecting alcohol. Full keyboard design with excellent quietness Silicon rubber design USB type that can be used just by connecting with a key input lock function so that the keyboard can be cleaned even while connected * About waterproof performance IP68 is "dust does not enter" It is a standard that satisfies "there is no inundation inside even if it is continuously submerged". * Antibacterial function This product has cleared the antibacterial test based on JIS Z 2801 "Antibacterial processed product-Antibacterial test method / antibacterial effect". It is effective against bacteria such as Escherichia coli and Staphylococcus aureus, but against other fungi. Has no effect. * Lock function This product has a lock function that makes key input impossible when the USB cable is connected to the PC. Precautions When disinfecting, do not apply the disinfectant directly to the product, soak it in a microfiber cloth, and wipe the keyboard surface lightly. The waterproof performance of the main body is only compatible with fresh water and tap water, not hot water, salt water, detergents, chemicals, sweat, coffee or juice. If water other than fresh water or tap water (coffee, juice, etc.) adheres, immediately wash it off with tap water * at room temperature. Do not use a brush when washing, but wash by hand. Do not wash in a washing machine or ultrasonic cleaner. Never use the product when the main unit is wet. If you use it with water on it, it may cause a malfunction or heat generation. The connector part of the cable is not waterproof. Do not allow water to get on the connector part of the cable.
Feature
Specification
USB hub: None Isolation: None Key switch: Conductive rubber switch Keyboard size: Compact Cable length: Approximately 1.8m Slim type: Slim type Touchpad: None Numeric keypad: Yes Quiet: None Waterproof and dustproof standard : IP68

Ulasan Produk

Tidak ada ulasan