SANWA SUPPLY Keyboard

Sebelum PPN:
Rp799.900
Spesifikasi
ColorBlack
Connector ShapeUSB A connector
Current Consumption100 mA or less
Dimensions (mm)W441xD143xH35
InterfaceUSB
Key TypeMembrane
Key layoutJapanese 109A sequence
Key pitch (mm)19
Key stroke (mm)4.0±0.5
Number of Keys109 keys
Operating Force55±15g
Set ContentsMain unit, instruction manual, warranty card

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard keyboard with standard Japanese layout for ease of use JIS Z2801 compliant antibacterial specifications with antibacterial agent kneaded into keyboard material Antibacterial action suppresses the growth of Escherichia coli and Staphylococcus aureus IP55 clear waterproof and dustproof design The keyboard can be washed completely with the laser printing, which has excellent durability of characters. The key tops of the character keys are 19mm pitch key tops. High durability design that clears 10 million keystrokes USB connection type that does not require a driver and can be used immediately just by connecting * Antibacterial test based on JIS Z 2801 "Antibacterial processed product-Antibacterial test method / antibacterial effect" It is a cleared product. Precautions for use When disinfecting, do not apply the disinfectant directly to the product, soak it in a microfiber cloth, and wipe the keyboard surface lightly. The waterproof performance of the main body is only compatible with fresh water and tap water, not hot water, salt water, detergents, chemicals, sweat, coffee or juice. If water other than fresh water or tap water (coffee, juice, etc.) adheres, immediately wash it off with tap water * at room temperature. Do not use a brush when washing, but wash by hand. Do not wash in a washing machine or ultrasonic cleaner. Never use the product when the main unit is wet. If you use it with water on it, it may cause a malfunction or heat generation. The connector part of the cable is not waterproof. Do not allow water to get on the connector part of the cable.
Feature
Specification
Cable length: Approximately 1.5m Weight: 660g

Ulasan Produk

Tidak ada ulasan