SANWA SUPPLY Keyboard

Sebelum PPN:
Rp799.900
Spesifikasi
ColorBlack
Communication Distance (m)Up to about 10
Communication Protocol2.4GHz RF radio wave
Connector ShapeUSB (A type) male
Dimensions, Width W x Depth D x Height H (mm)Keyboard: 392.8 x 124.4 x 28, Mouse: 61.5 x 107.2 x 35.3
Included AccessoriesReceiver (receiver), AA battery x 1 (for keyboard test), AA battery x 1 (for mouse test), instruction manual
Key TypeMembrane
Key layoutJapanese 109 key
Key pitch (mm)19
Key stroke (mm)4.0±0.2
Mass (g)Keyboard: 440, Mouse: 60
Number of Buttons2 buttons, wheel (scroll) button
Number of Keys109
Reading methodMouse: Optical sensor method (blue LED)
Type of Connectionwireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wireless design with a frequency of "2.4GHz" that has a long range of radio waves. It can operate from a distance of up to 10m. * Only when there is no radio wave interference.
Includes a simple wireless mouse that is symmetrical and easy to use.
Despite being a full keyboard with a numeric keypad, a compact keyboard with a width of 400 mm or less is equipped with 109 keys, which is the same as a standard Japanese full keyboard.
Long-life design that can withstand 10 million keystrokes Key printing is durable and hard to erase Laser printing Adopts a membrane key with firm pressing comfort and light repulsion
Small receiver that does not get in the way when connected to a USB port The receiver can be stored inside the battery cover of the mouse body, making it convenient to carry.
Equipped with a drain hole so that even if liquid spills on the keyboard, it can escape to the back of the main unit. * There is no waterproof function
Compact yet 109-key wireless full keyboard with blue LED mouse

Ulasan Produk

Tidak ada ulasan