SANWA SUPPLY Keyboard

Sebelum PPN:
Rp969.900
Spesifikasi
ColorBlack
Communication Distance (m)Up to about 10
Communication Protocol2.4GHz RF radio wave
Connector ShapeUSB (A type) male
Dimensions, Width W x Depth D x Height H (mm)Keyboard: 365 x 127.4 x 14.42, Mouse: 60.5 x 109.4 x 30.9
Key TypePantograph
Key layoutJapanese 103 key
Key pitch (mm)18
Key stroke (mm)1.9±0.2
Mass (g)Keyboard: 340, Mouse: 61
Number of ButtonsMouse: 2 buttons, wheel (scroll) button
Number of Keys103
Reading methodMouse: Optical sensor method (blue LED)
ResolutionMouse: 800/1200/1600 count/inch
Type of Connectionwireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A model with a thin wireless keyboard and a silent mouse with blue LED specifications. A wireless design with a long range of radio waves and a frequency of "2.4GHz". It can operate from a distance of up to 10m.
Includes a silent type mouse with a small click sound Both the keyboard and mouse have a built-in lithium-ion battery that can be recharged economically and eco-friendly.
Ultra-thin shape with the thinnest part of 6 mm. Even the thickest part is 14.4 mm, which is convenient for carrying and storing.
Uses the same pantograph key method as a laptop computer. The shape of the key is an isolation type to reduce nail catching.
Equipped with a large enter key that is convenient when entering Japanese.
With power ON / OFF switch that is convenient when carrying
A compact receiver with a numeric keypad that does not get in the way when connected to a USB port, but with a compact keyboard curve with a keyboard width of 365 mm. The curved shape makes it easy to press distant keys.
With a stand that can adjust the angle It is a structure that can store the keyboard upright when not in use.
Equipped with function keys that are convenient when operating the media player, such as volume adjustment with a power switch to avoid erroneous input when not in use or when carrying
With LED that shows Numlock on / off at a glance
A thin wireless keyboard with a silent blue LED mouse. With numeric keypad.

Ulasan Produk

Tidak ada ulasan