SANWA SUPPLY Keyboard

Sebelum PPN:
Rp659.900
Spesifikasi
Cable Length (m)1.5
ColorBlack
Connector ShapeUSB TypeC
Dimensions, Width W x Depth D x Height H (mm)365x127.4x14.42
Key TypePantograph
Key pitch (mm)18
Mass (g)360
Number of Keys103
Type of Connectioncable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A slim keyboard that can be used with computers and tablets equipped with a USB Type-C connector.
It is an ultra-thin shape with a thinnest part of 6 mm that can be used with various devices such as Windows, Mac, Android, and iPad OS. Even the thickest part is 14.4 mm, which is convenient for carrying and storing.
It uses the same pantograph key method as a laptop computer. The shape of the key is an isolation type to reduce nail catching.
Equipped with a large enter key that is convenient when inputting Japanese.
It is a compact design with a keyboard width of 365 mm, even though it has a numeric keypad.
The keyboard curve is adopted. The curved shape makes it easy to press distant keys.
Comes with a stand that can adjust the angle.
Equipped with function keys that are convenient when operating the media player such as volume adjustment.
Comes with an LED that shows Numlock ON / OFF at a glance.

Ulasan Produk

Tidak ada ulasan