SANWA SUPPLY Keyboard

Sebelum PPN:
Rp859.900
Spesifikasi
Communication Distance (m)10
Connector ShapeUSB A connector
Continuous Operating Time (hour)420
Included AccessoriesInstruction manual, AAA batteries x 2, receiver
InterfaceUSBHID1.1 compliant
Key TypePantograph
Key layoutJapanese
Key pitch (mm)19 (except for character keys)
Key stroke (mm)2.3±0.3
MaterialABS
Number of Keys112
Operating Force58±8g
Power Consumption (mA)5 or less
Printing MethodSilk printing
Suitable Battery2 AAA batteries
Suitable ModelsPC with Windows (DOS / V)
Supported OS(Windows)10.8.1.8.7
Type of ConnectionWireless
Wireless Communication System2.4GHz RF radio system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a pantograph type keyboard that is often used in notebook computers. It features a light key touch.
Strokes vertically from any position on the key top, ensuring reliable input without hitting the center of the key.
It is a wireless design with a frequency of "2.4GHz" that has a long range of radio waves. It can operate from a distance of up to 10m.
A standard full keyboard size Japanese 109A keyboard layout that is easy for anyone to use.
It uses the same "19mm" key pitch as a standard keyboard, making it ideal for touch typing.
The tilt angle of the keyboard makes keyboard input comfortable. With a convenient shortcut that allows you to start the volume control button and standard PC calculator software in one shot.
Equipped with a power switch to avoid erroneous input when not in use or when carrying.
Comes with an LED that shows Numlock ON / OFF at a glance.
The receiver can be stored in the keyboard body.
* Compatible models are models that have a USB port and guarantee the operation of the computer manufacturer's USB port.
Feature
Specification
[Receiver storage] Yes

Ulasan Produk

Tidak ada ulasan