SANWA SUPPLY Keyboard

Sebelum PPN:
Rp709.900
Spesifikasi
Cable Length (m)1.6
Connector ShapeUSBA connector male
Current Consumptionless than 50
Included AccessoriesUser's manual
InterfaceUSBHID1.1 compliant
Key TypePantograph
Key layoutJapanese
Key pitch (mm)19 (except for character keys)
Key stroke (mm)2.3±0.3
MaterialABS
Number of Keys112
Operating Force58±8g
Printing MethodSilk printing
Suitable ModelsPC with Windows (DOS / V)
Supported OS(Windows)10.8.1.8.7
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a pantograph type keyboard that is often used in notebook computers. It features a light key touch.
Strokes vertically from any position on the key top, ensuring reliable input without hitting the center of the key.
A standard full keyboard size Japanese 109A keyboard layout that is easy for anyone to use.
It uses the same "19mm" key pitch as a standard keyboard, making it ideal for touch typing.
The tilt angle of the keyboard makes keyboard input comfortable. With a convenient shortcut that allows you to start the volume control button and standard PC calculator software in one shot.
* Compatible models are models that have a USB port and guarantee the operation of the computer manufacturer's USB port.
* Special functions (screen brightness adjustment, volume up / down, etc.) that are assigned to the function keys of laptop computers and genuine keyboards of each manufacturer cannot be operated from this keyboard.
* Commands before Windows starts (BIOS settings, SCSI board settings, etc.) may not be available.
* Names and product names mentioned are trademarks or registered trademarks of each company.

Ulasan Produk

Tidak ada ulasan