SANWA SUPPLY IR sensor mouse_wireless ring mouse

Sebelum PPN:
Rp969.900
Spesifikasi
BatteryRechargeable battery
Button SpecificationsLeft button, right button, up button, down button, mode switch/cursor sensor button
Cable Length (m)Approx. 0.75 Charging cable
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Connector ShapeUSB A connector
Continuous Operation TimeAbout 15 hours
Continuous Standby TimeApproximately 2400 hours
FunctionHorizontal scroll function: None
InterfaceUSB HID Ver.1.1 compliant
Number of Buttons4 button
Reading methodOptical sensor method (IR LED)
Resolution800count/inch
Set ContentsMouse, receiver, charging cable, instruction manual / warranty
SizeCompact compatible software PowerPoint for Windows 2013, 2019, 2021, Mac 2016
Suitable ModelsWindows-equipped (DOS / V) PC Apple Mac series Chrome OS-equipped PC
Supported OSWindows11, 10 macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11 ChromeOS
Type of Connection2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wireless ring mouse that can be attached to your finger and operated with your thumb. All operations can be performed with one thumb. Just wear it like a ring, so you can use the keyboard or do other tasks while wearing the ring mouse. Since you can operate it by wearing it on your finger, you can easily operate your computer while lying on the sofa or bed. Equipped with a PowerPoint mode that supports PowerPoint blackout and page turning. Some features may not be available in Powerpoint for Mac. You can store the receiver in the main body so that you don't lose it when carrying it. It uses an ultra-compact receiver, so it won't get in the way even if it's plugged into your computer. You can use it repeatedly by connecting the included charging cable from the micro USB port on the main unit. It can be used for up to 1 month on a single charge.

Ulasan Produk

Tidak ada ulasan