SANWA SUPPLY IR Sensor Mouse_Bluetooth_Ring Mouse

Sebelum PPN:
Rp1.199.900
Spesifikasi
Applicable StandardBluetooth 5.0 Class2
BatteryRechargeable battery
Button SpecificationsLeft button, Right button, Up button, Down button
Continuous Operation TimeAbout 34 hours
Continuous Standby TimeApproximately 923 hours
Frequency Band2.4GHz band
Number of Buttons4 button
ProfileHID (Human Interface Device Profile)
Reading methodOptical sensor method (IR LED)
Resolution800count/inch
Set ContentsMouse, charging cable, instruction manual/warranty
Suitable ModelsBluetooth 5.0 HOGP-compatible Windows-based (DOS/V) PCs/tablets, Apple Mac series, iPads/iPhones, Chrome OS-based PCs, Android tablets/smartphones
Supported OS*Android:Android 14~10*ChromeOS:ChromeOS*Windows:1110*iOS:iOS 17~14*iPadOS:iPadOS 17~13*mac:macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a Bluetooth ring mouse that you can wear on your finger and operate with your thumb.
The addition of scrolling has greatly improved operability.
All operations can be done with just one thumb.
It supports the Bluetooth Ver5.0 standard and can be connected to a computer with built-in Bluetooth without a receiver.
You simply wear it like a ring, so you can operate the keyboard and do other tasks while wearing the ring mouse.
Since it is worn on your finger and operated, you can easily operate your computer while lying down on the sofa or in bed.
Equipped with PowerPoint mode that supports PowrPoint's blackout and page forwarding. *Presentation mode is a function for Windows and Mac only. *Some functions may not be available on PowerPoint for Mac.
The swipe mode allows you to use smartphone swipes that were not possible with conventional mice. *This may not be compatible with some smartphone models.
The receiver can be stored inside the main unit to prevent it from getting lost when carrying it around.
You can use it repeatedly by connecting the included charging cable to the Type-C port on the main unit. *Please use the included cable for charging.
It can be used for up to approximately 2 months on a single charge.
*Side buttons cannot be used on Mac series models.
*The radio communication range varies depending on the usage environment.
*Some models may not be compatible.
*The names and product names listed are trademarks or registered trademarks of the respective companies.
*Full-screen operation is not supported on PowerPoint for Mac.
*Not compatible with PowerPoint for iOS or iPad OS.
*Not compatible with Keynote for iOS or iPad OS.

Ulasan Produk

Tidak ada ulasan