SANWA SUPPLY IR sensor mouse_Bluetooth ring mouse

Sebelum PPN:
Rp1.099.900
Spesifikasi
Applicable StandardBluetooth Ver.5.0(BLE) Class2
BatteryRechargeable battery
Button SpecificationsLeft button, right button, wheel (scroll) button, top button, bottom button, mode switching/cursor sensor button
Cable Length (m)Approx. 0.75 Charging cable
Communication Distance (m)Wooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2
Continuous Operation TimeApproximately 26 hours
Continuous Standby TimeAbout 1200 hours
Frequency Band2.402GHz~2.480GHz
Number of Buttons4 button
ProfileHOGP (HID over GATT Profile)
Reading methodOptical sensor method (IR LED)
Resolution1200count/inch
Set ContentsMouse, receiver, charging cable, instruction manual / warranty
Suitable ModelsBluetooth 5.0 HOGP-compatible Windows-based (DOS/V) PCs/tablets, Apple Mac series, iPads/iPhones, Chrome OS-based PCs, Android tablets/smartphones
Supported OSWindows11, 10, 8.1, 8 macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11 iPadOS 17~13 iOS 17~14 ChromeOS Android 13~10
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Bluetooth ring mouse that can be attached to your finger and operated with your thumb. All operations can be performed with one thumb. Compatible with Bluetooth Ver5.0 standard, it can be connected to a computer with built-in Bluetooth without a receiver. Just wear it like a ring, so you can use the keyboard or do other tasks while wearing the ring mouse. Since you can operate it by wearing it on your finger, you can easily operate your computer while lying on the sofa or bed. Equipped with a PowerPoint mode that supports PowerPoint blackout and page turning. Presentation mode is a Windows/Mac only feature. Some features may not be available in Powerpoint for Mac. . You can store the receiver in the main body so that you don't lose it when carrying it. You can use it repeatedly by connecting the included charging cable from the micro USB port on the main unit. It can be used for up to 2 months on a single charge.

Ulasan Produk

Tidak ada ulasan