SANWA SUPPLY IR sensor mouse, wireless, quiet

Sebelum PPN:
Rp669.900 - Rp829.900
Spesifikasi
Communication DistanceWooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2 * The communication range of radio waves varies depending on the usage environment.
Connector ShapeUSB A connector
Frequency Band2.4GHz band
InterfaceUSB1.1 *Can also be used with USB 10Gbps/5Gbps/2.0 interfaces.
Power SupplyBuilt-in rechargeable battery
Reading methodIR LED
Resolution800, 1200, 1600 * With count switching button
Wireless Communication System2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This ultra-thin, quiet mouse is approximately 1.8cm thick and easy to carry.
It has a fast charging specification that allows charging in about 50 minutes.
This is a small receiver that can be carried or stored while still plugged into your laptop.
It is a wireless type that can be used without worrying about cables.
The IR LED mouse is a power-saving mouse that uses long-wavelength infrared LEDs to lower the drive voltage and consume less energy.
Equipped with a button to switch between 800, 1200 and 1600 counts, you can easily change the cursor speed.
You can turn the power on and off by folding it.
The receiver can be easily stored by simply inserting it into the back of the mouse.
The 2.4GHz digital band is resistant to radio interference and allows stable data communication over a wide range of 10m radius.
*Only when there is no radio interference *It may not work well on some surfaces such as transparent glass.
Comes with a dedicated pouch for easy carrying.

Ulasan Produk

Tidak ada ulasan