SANWA SUPPLY IR sensor mouse, Bluetooth 5.0/wireless, quiet

Sebelum PPN:
Rp819.900
Spesifikasi
Applicable StandardBluetooth 5.0 Class2
Communication DistanceWooden desk (non-magnetic material) / radius about 10, steel desk (magnetic material) / radius about 2 * The communication range of radio waves varies depending on the usage environment.
Connector ShapeUSB A connector
Frequency Band2.4GHz band
InterfaceUSB1.1 *Can also be used with USB 10Gbps/5Gbps/2.0 interfaces.
Number of Buttons3 buttons
Power SupplyBuilt-in rechargeable battery
ProfileHID (Huan Interface Device Profile)
Reading methodIR LED
Resolution800, 1200, 1600 * With count switching button
Wireless Communication SystemBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This ultra-thin, quiet mouse is approximately 1.8cm thick and easy to carry.
It has a fast charging specification that allows charging in about 50 minutes.
You can choose between two connection methods: Bluetooth or wireless receiver.
*Bluetooth connection and receiver connection cannot be used simultaneously.
The Bluetooth device can be paired with up to two devices and supports multi-pairing, which allows you to switch the connection destination.
You can switch between three devices: two Bluetooth devices and one receiver connection.
*Some models may not be compatible, so please check the specifications of your device.
It is also compatible with iOS and iPadOS, so you can connect it to your iPhone or iPad.
It supports the Bluetooth Ver. 5.0 (BLE) standard and can be connected to a computer with built-in Bluetooth without a receiver.
The IR LED mouse is a power-saving mouse that uses long-wavelength infrared LEDs to lower the drive voltage and consume less energy.
Equipped with a button to switch between 800, 1200 and 1600 counts, you can easily change the cursor speed.
You can turn the power on and off by folding it.
Comes with a dedicated pouch for easy carrying.

Ulasan Produk

Tidak ada ulasan