SANWA SUPPLY Humidifier USB top water supply

Sebelum PPN:
Rp459.900
Spesifikasi
Cable Length (m)Approximately 1 (excluding connector)
ConnectorUSB Type-C
Continuous Humidification Time (hour)Continuous operation: approx. 10, rhythm operation: approx. 20
Dimensions, Width W x Depth D x Height H (mm)Approximately 94x94x144
Humidification MethodUltrasonic type
Humidification amount (ml/hour)About 30
Mass (g)Approx. 225 (excluding USB cable)
Power SupplyUSB power supply
Set ContentsUSB cable, 2 sponges, 1 spring *1 sponge is a spare
Tank capacity (mL)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB-powered ultrasonic humidifier is perfect for your desk or bedside table.
The large capacity (400ml) allows for approximately 20 hours of continuous use. *Powered by USB, the design allows you to pour water directly from the top without removing the lid during rhythm operation, making daily watering hassle-free.
It comes with a timer function that automatically turns off the power, so you can rest assured that you won't forget to turn it off.
The design prevents water from spilling even if the pot is tipped over, making it safe for use in homes with small children or pets.
It comes with a soft LED light that can also be used as a night light.

Ulasan Produk

Tidak ada ulasan