Magnetic Laboratries HIDISC USB3.2 Gen2X2 Portable SSD

Sebelum PPN:
Rp18.999.900
Spesifikasi
Capacity (TB)4
Included AccessoriesInstruction manual (warranty)
InterfaceUSB3.2 Gen2x2
Mass (g)Approximately 66 (excluding cable)
Operating Temperature (°C)0 to 70
Outer Dimensions (Opening W x Depth D x Height H) (mm)65x43x11
Power SupplyUSB pass power
Read Speed (Mb/s)Up to 1600
Storage Temperature (°C)-40 to 85
Suitable ModelsPC equipped with Type-c USB3.2 Gen2 x 2 (other than that works with backward compatibility), game machine compatible with USB external scale
Supported OSWin8/8.1/10/11/MacOS10.13 or later
Write Speed (MB/s)Up to 1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact, high-capacity, high-speed file transfer Compatible with a wide range of operating environments and gaming devices Robust full metal body Quiet, shock-resistant, vibration-resistant, low power consumption

Ulasan Produk

Tidak ada ulasan