Magnetic Laboratries HIDISC 6 outlets with watt meter Power strip
#Grup produk P113490228
Spesifikasi
| Cable Length (m) | 1.5 |
|---|---|
| Color | White |
| Number of Outlets | 6 mouths (with individual switches) |
| Outlet Specification | With dust prevention shutter |
| Plug Shape | swing |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rating | AC 125V/15A, max total 1500W |
| Switch | Individual |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Anti-tracking plug: Swing plug Overcurrent protection breaker with magnets in 2 places on the back of the lightning guard With watt meter (reliable power saving, check power consumption with watt meter!) Overcurrent protection function (breaker works with overcurrent) Magnet fixed (with powerful magnet on the back) Power saving independent switch 180° swing plug with anti-tracking cover Safety dust shutter
Ulasan Produk
Tidak ada ulasan




















































































































































