SANWA SUPPLY Headset_USB TypeC

Sebelum PPN:
Rp549.900
Spesifikasi
Cable Length (m)1.8
DirectivityUnidirectional
Frequency CharacteristicHeadphones: 20 to 20,000 Hz, Microphone: 100 to 10,000 Hz
Input Impedance (kΩ)2.2
Input Sensitivity-42dB±3dB(0dB=1V/Pa, 1KHz).-62dB±3dB(0dB=1V/ubar, 1kHz)z)
Mass (g)About 80
Maximum Input (mW)30
Plug ShapeUSB Type-C
Set ContentsHeadset, instruction manual and warranty card
Speaker Unit30mm
TypeOverhead type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and comfortable to wear, it is ideal for long-term use. It uses a unidirectional microphone that does not pick up surrounding noise. It comes with a controller that allows you to mute the microphone and adjust the volume. The ear pads are made of sponge that is breathable and does not easily get stuffy. It uses a fabric-covered cable that is resistant to tangling and breakage. The flexible arm allows you to fine-tune the position of the microphone. It comes with a windscreen that reduces noise caused by breathing.

Ulasan Produk

Tidak ada ulasan