Green House HDMI splitter, USB powered, Input 1 + Output 4 ports

Sebelum PPN:
Rp1.699.900
Spesifikasi
Included AccessoriesDedicated microUSB cable, instruction manual/warranty card
Input TerminalHDMI type A terminal x 1
Mass (g)Approx. 181 (body only)
Number of Ports4
Outer Dimensions (mm)W136 x D62 x H15
Output TerminalHDMI type A terminal x 4
Power supply specifications5W
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardHDMI (Deep color compatible)
Supported Resolution480i,480p,720p,1080i,1080p,2160p(60fps)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An HDMI splitter that displays the image from one HDMI device on four TVs. It can display the image from HDMI devices such as computers, recorders, and game consoles on four TVs simultaneously.
Supports 4K (2160p, 60fps) video, ideal for 4K TVs and 4K-compatible LCD displays.
USB powered type for neat installation. It runs on power from a USB port instead of an AC adapter, so it can be installed neatly.
Feature
Specification
Video bandwidth: 18Gbps / 600MHz

Ulasan Produk

Tidak ada ulasan