Spesifikasi
| Color | Black |
|---|---|
| Connector | (HDMI) Standard (Type A) |
| Connector Shape | HDMI plug - HDMI jack (HDMI type A connector male - type A connector female) |
| Connector Specifications | HDMI plug to HDMI jack (HDMI type A connector male to type A connector female) |
| HDMI Standard | Ultra High Speed Ultra High Speed Compliant (Not Certified) |
| Insulation | PVC |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Standard | It is not an ULTRA HIGH SPEED HDMI cable compliant certified product. |
| Suitable Models | Blu-ray discs, HDDs, DVD recorders, game consoles such as PlayStation (R) 4, personal computers, etc. (models with HDMI (type A, 19 pin) output terminals), TVs, display monitors, projectors, etc. (HDMI (type A, 19 pin) model with input terminal) |
| Supported Resolution | Up to 8K/60Hz, 4K/120Hz |
| Type | HDMI |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a convenient HDMI extension cable for when you want to extend the length of the HDMI cable, when you want to be able to work with the HDMI terminal (female) that is difficult to insert at hand, or when you want to protect the terminal of the HDMI device, etc. Maximum 8K/60Hz・Supports 4K/120Hz resolution.
Shielded twisted pair cable The core wire of the twisted pair cable and the drain wire are each treated with a sealed aluminum shield to protect important data from external noise. (Twisted pair cable for TMDS only)
3-layer shield structure From the center of the cable, "aluminum shield (twisted pair cable for TMDS) → aluminum shield → high-density braided shield" is applied to protect important data from noise.
Gold-plated plug Uses a gold-plated plug. It reduces contact resistance and suppresses deterioration over time due to rust, etc., and prevents deterioration of image quality and sound quality.
* At the same time, use an Ultra High Speed Cable for 8K/60Hz and a Premium HDMI Cable (or Ultra High Speed Cable) for 4K/60Hz. Also, make sure that the total length of the cable is 5m or less. *This product is a passive type cable that does not use an IC for signal amplification. Depending on the device used and the specifications of the HDMI cable used, it may not work properly due to signal attenuation. *Equipment and environment compatible with each function are required.
Shielded twisted pair cable The core wire of the twisted pair cable and the drain wire are each treated with a sealed aluminum shield to protect important data from external noise. (Twisted pair cable for TMDS only)
3-layer shield structure From the center of the cable, "aluminum shield (twisted pair cable for TMDS) → aluminum shield → high-density braided shield" is applied to protect important data from noise.
Gold-plated plug Uses a gold-plated plug. It reduces contact resistance and suppresses deterioration over time due to rust, etc., and prevents deterioration of image quality and sound quality.
* At the same time, use an Ultra High Speed Cable for 8K/60Hz and a Premium HDMI Cable (or Ultra High Speed Cable) for 4K/60Hz. Also, make sure that the total length of the cable is 5m or less. *This product is a passive type cable that does not use an IC for signal amplification. Depending on the device used and the specifications of the HDMI cable used, it may not work properly due to signal attenuation. *Equipment and environment compatible with each function are required.
Feature
SpecificationCertification (HDMI): None, HDCP: HDCP2.2/HDCP1.4 compatible (Since it's a passive cable, it doesn't affect HDCP), Directionality (HDMI): None
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
