Spesifikasi
| Cable Length (m) | 3 (Cable between main unit and display) |
|---|---|
| HDMI Standard | HDMIVer2.0b |
| Included Accessories | Instruction manual |
| Input Terminal | HDMI Type A (19PIN) Male x 1 / Mini D-sub (HD) 15pin Male x 1 / USB Type-C Connector Male x 1 (Upstream) |
| Male Mounting | HDMI Type-A (19 pin) x 2 / Mini D-sub (HD) 15 pin / USB Type-C |
| Material (Main Unit) | ABS |
| Operating Humidity (%) | 80 or less (no condensation) |
| Operating Temperature Range (°C) | 0 to 50 |
| Output Terminal | HDMI type A (19PIN) male x 1 |
| Power Consumption (W) | 1.85 |
| Storage Humidity Range | 80 or less (no condensation) |
| Storage Temperature Range (°C) | -20~60 |
| Supported Formats | (Audio) LPCM2 / 5.1 / 7.1ch, DolbyDigital, DolbyDigitalPlus, DolbyTrueHD, DTS-HDMasterAudio, DTS * Excluding VGA input |
| Supported Resolution | Maximum 4096 x 2160 (60Hz) / 3840 x 2160 (60Hz) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a multi-input compatible HDMI conversion converter that can convert a personal computer with various video outputs such as a conference room or presentation environment to HDMI output and output it to a display or projector.
You can connect a computer with HDMI output, VGA (mini D-Sub (HD) 15pin) output, and USB Type-C output to convert it to an HDMI signal and output it. * 1 * 2
It supports 4K / 4096 x 2160 (60Hz, 4: 4: 4, 24bit (maximum)) and can output beautiful and high-definition HDMI signals. * 3
It supports high brightness HDR (high dynamic range) and HDCP 2.2. * 3
It is a USB bus power system that operates with USB power supply. (It also supports power supply from the separately sold USB-AC conversion adapter)
No driver installation is required. You can use it just by connecting.
It is a long cable specification with a total length of 3 m that is convenient for handling.
* 1 Switching operation is not possible with each video connector connected. Converts and outputs the signal of the video connector connected last.
* 2 Limited to models equipped with a USB Type-C port that complies with Displayport Alternate Mode.
* 3 Cannot output from VGA (mini D-Sub (HD) 15pin) signal.
You can connect a computer with HDMI output, VGA (mini D-Sub (HD) 15pin) output, and USB Type-C output to convert it to an HDMI signal and output it. * 1 * 2
It supports 4K / 4096 x 2160 (60Hz, 4: 4: 4, 24bit (maximum)) and can output beautiful and high-definition HDMI signals. * 3
It supports high brightness HDR (high dynamic range) and HDCP 2.2. * 3
It is a USB bus power system that operates with USB power supply. (It also supports power supply from the separately sold USB-AC conversion adapter)
No driver installation is required. You can use it just by connecting.
It is a long cable specification with a total length of 3 m that is convenient for handling.
* 1 Switching operation is not possible with each video connector connected. Converts and outputs the signal of the video connector connected last.
* 2 Limited to models equipped with a USB Type-C port that complies with Displayport Alternate Mode.
* 3 Cannot output from VGA (mini D-Sub (HD) 15pin) signal.
Feature
Specification(Input DDC signal) 5V
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
