SANWA SUPPLY HDMI cable_ultra high speed

Sebelum PPN:
Rp579.900
Spesifikasi
Cable Length (m)Approx. 1 (including the length of the connector cover)
ConnectorStandard (Type A)
Connector ShapeHDMI plug to HDMI plug (HDMI type A connector male/male)
HDMI StandardUltra high speed
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsBlu-ray/HDD/DVD recorders with HDMI output terminals (HDMI type A female), game consoles, etc. Displays, projectors, LCD TVs, etc. with HDMI input terminals (HDMI type A female)
Supported Resolution8K(7680x4320)/60Hz,4K(3840x2160)/120Hz,1920x1080/60Hz(1080p),1920x1080/240Hz,2560x1440/240Hz
TypeHDMI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra high speed HDMI super slim cable that supports 8K/60Hz, 4K/120Hz, and 48Gbps transmission. 1 The cable diameter is thin at approximately 3.2mm, and the connector is compact and easy to handle. Certified as an Ultra High Speed HDMI Cable. Compatible with the color gamut standard BT.2020, so it reproduces almost 100% of the colors according to the standard. 1 Compatible with HDR, which can transmit images with a three-dimensional effect that takes advantage of differences in brightness and darkness. 1 In addition to high-speed transmission of video and audio signals, it supports HEC and enables bidirectional communication of Ethernet signals. 1 Compatible with ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers. 1 Compatible with high quality digital audio signals (multi-channel surround). 1 Each pair of twisted pair cable and drain wire is sealed with aluminum shielding. 2 Compatible with triple shield structure to protect important data from noise. Adopts a gold-plated plug to reduce contact resistance, suppress aging due to rust, and prevent deterioration of image and sound quality. 1 Equipment and environment compatible with each function are required. 2 Twisted pair cable for TMDS only

Ulasan Produk

Tidak ada ulasan