SANWA SUPPLY Hand Shredder

Sebelum PPN:
Rp639.900
Spesifikasi
AS ONE Part Number64-0876-92
Capacity (L)About 3 (packets)
Mass (kg)1.9
Maximum Paper Width for ShreddingA4
Outer Dimensions, Width W x Depth D x Height H (mm)285 (333) x 125 x 170 * () is when the handle is attached.
Shred shape3 x 22mm cross cut
Shredding CapacityA4 paper / 2 sheets (64g / square meter)
Width of Inlet (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 3 x 22 mm cross-cut type shredder that is easy to use and has excellent security.
The dust box is a drawer type, making it easy to take out shredded garbage.
It doesn't get in the way on your desk, and it's manual, so you don't need batteries.
Uses a large handle that is easy to shred.
It is a safety design that prevents fingers from entering the slot.

Ulasan Produk

Tidak ada ulasan