SANWA SUPPLY Hand shredder

Sebelum PPN:
Rp289.900
Spesifikasi
AS ONE Part Number64-0849-92
Dimensions, Width W x Depth D x Height H (mm)180 x 100 x 145 (width at handle mounting: 200)
Dust box capacity (L)About 1.5
Mass (kg)Approx. 410 g
Maximum Paper Width for ShreddingFor postcard size
Shred shapeStraight cut
Shredding Capacity1 (A4 vertical fold)
Shredding Size (mm)4.0 (straight cut)
Width of Inlet (mm)123

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small manual shredder that can be used easily.
A 4mm straight cut type with high security that makes it difficult to see characters.
It is a safety design that prevents fingers from entering the slot.

Ulasan Produk

Tidak ada ulasan