Logicool G703 HERO LIGHTSPEED Wireless Gaming Mouse

Sebelum PPN:
Rp2.299.900
Spesifikasi
FunctionCount switchable
Mass (g)95
Number of Buttons6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution(Count) 16000dpi
Suitable BatteryBuilt-in rechargeable lithium-ion battery
TypeOptical mouse
Type of ConnectionWireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ergonomic G703 mouse features LIGHTSPEEDTM wireless technology for faster response than typical wired gaming mice, and is compatible with POWERPLAYTM, a wireless gaming mouse charging system.

Ulasan Produk

Tidak ada ulasan