Logicool G512 Wired RGB Mechanical Keyboard

Sebelum PPN:
Rp3.199.900
Spesifikasi
Cable Length (m)1.8
Key stroke (mm)4
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The G512 is a high-performance gaming keyboard featuring a variety of advanced GX mechanical switches. Featuring advanced gaming technology and aluminum alloy construction, this simple yet durable keyboard is fully equipped. [LIGHTSYNC RGB Technology] Customize each key's illumination color with approximately 16.8 million colors. Synchronize lighting with your game or music, and even color-code specific keys for easier recognition. [Three Advanced GX Mechanical Switches] Thoroughly tested GX mechanical switches deliver superior performance, responsiveness, and durability. GX Blue (Clicky): Ideal for players who prefer a familiar clicky feel. GX Brown (Tactile): Quiet and precise, ideal for competitive and FPS gaming. GX Red (Linear): Exceptional compatibility with double taps, rapid keystrokes, and repeated half-presses. Ideal for MMO and action games. Equipped with all F keys and game mode: Turn on game mode with FN+F8 to prevent accidental Windows key presses. You can also disable keys and assign macros to F1-F12 using Logitech G HUB software.

Ulasan Produk

Tidak ada ulasan