Logicool G502 LIGHTSPEED Wireless Gaming Mouse

Sebelum PPN:
Rp3.399.900
Spesifikasi
Battery LifeDefault light: up to 48 hours, no light: up to 60 hours
CompatibilityWindows 8 or later, macOS X 10.11 or later, internet connection (for downloading Logitech G HUB software)
Dimensions, Width W x Depth D x Height H (mm)75.2x40x41.1
DurabilityPTFE feet: 250km
FunctionHigh-speed scroll wheel, POWERPLAY compatible, onboard memory, LIGHTSYNC RGB (2-zone), mechanical button tensioning system
Mass (g)114
Number of Buttons11
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsGaming mouse, LIGHTSPEED wireless receiver, receiver extension adapter, charging/data cable, accessory case, weights (2g) x 4, weights (4g) x 2, warranty card, warranty policy
Suitable BatteryBuilt-in rechargeable lithium-ion battery
TypeOptical mouse
Type of ConnectionWireless
Warranty Period2-year free warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance wireless gaming mouse with HERO 16K optical sensor
Feature
Specification
Tracking: [Sensor] HERO 25K, [Resolution] 100-25,600 DPI, [Max Acceleration] >88 G, [Max Speed] >400 IPS, Sensitivity: [USB Data Format] 16 bits/axis, [USB Report Rate] 1 ms (1000 Hz), [Wireless Report Rate] 1 ms (1000 Hz), [Wireless Technology] LIGHTSPEED Wireless, [Microprocessor] 32-bit ARM

Ulasan Produk

Tidak ada ulasan