Logicool G502 HERO High Performance Gaming Mouse

Sebelum PPN:
Rp1.999.900
Spesifikasi
Cable Length (m)2.1
Dimensions (mm)132x75x40
DurabilityPTFE feet: >250km⁴
Environmental Conditions to UseWindows 7 or later, macOS 10.11 or later, Chrome OS(TM), USB port
Mass (g)Options: Up to 18 (5x3.6), (mouse only) 121
ProcessorMicro: 32-bit ARM
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution100~16000dpi
SensorHERO(TM)
Supported FormatsUSB data: 16 bits/axis
Type of ConnectionWired
Warranty Period2-year free warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The G502 HERO features an advanced optical sensor for ultimate tracking accuracy, as well as customizable RGB lights and game profiling capabilities. In addition to being able to set a wide range of DPI from 100 to 16,000, you can adjust the weight and balance by changing the attached weight.
HERO is the most accurate gaming sensor in Logitech products. We reviewed the architecture from scratch and achieved next-generation accuracy. It boasts the highest frame rate processing speed of all time, achieving zero smoothing, zero filtering, and zero acceleration at all DPI of 100 to 16,000 in addition to IPS 400 or higher. In addition to obtaining the accuracy required in the competition, it demonstrates outstandingly stable response. You can customize the DPI settings to your liking with Logitech G HUB.
You can use Logitech G HUB to set frequently used commands and macros for each of the 11 buttons. Build, crouch, brawl, recover ... In-game actions can be activated at your fingertips. Save your profile to your mouse and carry your play environment with you, and you'll be ready to play anywhere.
You can fine-tune the weight of your mouse to stay one step ahead of your rivals. Five of the included 3.6g weights can be freely placed in the front, back, left, right, or center of the mouse. Experiment with different placements and balances to find the right configuration for you and optimize your performance.
LIGHTSYNC is a next-generation technology that realizes an unprecedented immersive feeling with RGB lights that work with games, audio, and PC screens. Not only can you choose your favorite color from about 16.8 million colors, but you can also sync light animations and effects with other Logitech G devices. Customization is easy with Logitech Gaming Software.
The features of G502 HERO are not limited to the performance and customizability of its main functions. The details are also designed based on precise calculations. Many ingenuities have been made, such as braided cables with hooks and cable ties, non-slip side rubber material, and magnetic weight covers.
* Internet connection environment (required when downloading Logitech game software)
Feature
Specification
USB Report Rate: 1000Hz (1ms), Zero Smoothing/Acceleration/Filtering, Max Acceleration >40G² , Max Speed: >400IPS³, USB Report Rate: 1000Hz (1ms), Onboard Memory: Save up to 5 Profiles Yes (firmware 127 required), LIGHTSYNC RGB: Zone x 1, braided cable

Ulasan Produk

Tidak ada ulasan