Logicool G304 LIGHT SPEED Wireless Gaming Mouse

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorWhite
Dimensions, Vertical x Horizontal x Height (mm)116.6x62.15x38.2
Mass (g)99
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reading methodOptical
Resolution200~12000DPI
SensorHERO
Suitable Battery1 AA battery
Type of ConnectionWireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This wireless gaming mouse combines an ultra-lightweight, compact design with high power efficiency. It delivers approximately 250 hours of continuous gaming time on a single battery. This is a new entry-level wireless gaming mouse equipped with LIGHTSPEED Wireless and a HERO sensor.

Ulasan Produk

Tidak ada ulasan