Logicool G203 LIGHT SYNC Gaming Mouse

Sebelum PPN:
Rp949.900
Spesifikasi
Cable Length (m)2.1
Dimensions (H x W x D) (mm)116.6x62.15x38.2
Light TypeLIGHTSYNC + RGB light
Mass (g)85 (mouse only)
Number of Buttons6 button
ProcessorMicro: 32-bit ARM
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution200~8,000DPI
Suitable ForWindows(R) 7 or later, macOS 10.10 or later, Chrome OSTM, USB port
Type of ConnectionWired
Warranty Period2-year free warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gaming Grade Sensors Experience accurate cursor tracking and responsive performance with gaming grade sensors. Select the appropriate level for your play style from the adjustable sensitivity (200-8,000 DPI).
Program up to 5 presets using Logitech G HUB software.
True Design Reliable Comfortable and secure, classic 6 buttons to explore, cast spells and play the way you like.
In-game commands, system control, using Logitech G HUB software
Or assign key bindings to buttons to simplify gameplay.
Optimized Button Tensioning The left and right primary buttons are equipped with Logitech G's unique metal spring button tensioning system.
Accurate button activation and a consistent experience with every click.
Logitech G HUB Gaming Software
G203 works seamlessly on any system. If you want to fine-tune your controls, download free customization software that's easy to use and set up.
Logitech G HUB software is a fully customized package that allows you to personalize the lights, sensitivities, and button commands of your G203 mouse.
Feature
Specification
6 programmable + buttons, USB data format: 16 bits / axis, USB report rate: 1000 + Hz + (1ms)

Ulasan Produk

Tidak ada ulasan